Beli bearing heater skf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Small Induction Heater (Pemanas Laher Induksi)Deskripsi:TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heatedatribut:
- Coil Diameter (mm): 95.0
- Bearing Support Arms: Yes, foldable
- Colour: Light grey, black
- Cooling fan: No
- Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
- Dimensions (WxLxH) (mm): 195x450x210
- Error Guiding Codes: Yes
- Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
- Heating Temperature Control (°C): 0 to 250
- Heating Temperature Increments (°C): 1
- Heating Time Control (minute): 0.1 -60
- Heating Time Steps (minute): 0.1
- Housing Material: Steel Glass fibre filled polyamide
- Main Yoke Type: Loose yoke
- Maximum Heating Temperature (°C): 250
- Operating Area Height (mm): 135
- Operating Area Width (mm): 100
- Power Consumption (max) (kVA): 2
- Power Setting (%): 50-100
- Remote Control Panel (wired): Yes, with LED display
- Temperature Measurement: Magnetic probe K-type
- Thermal Overload Protection: Yes
- Thermometer Mode: Yes
- Time Mode: Yes
- Voltage (V): 220-240
- Voltage Frequency (Hz): 50-60
- Workpiece Bore Diameter (mm): 20 to 300
- Workpiece Weight (max) (kg): 40
- Yoke Storage: Yes, internal
- SKF Portable Induction Heater Kitatribut:
- Dimensions (WxLxH) (mm): 450x500x100
- Current Consumption (A): 10 (max)
- Heating Temperature (°C): 200 (max)
- Heating Temperature Control (°C): 40.0 - 200.0
- Voltage (V): 220.0 – 240.0
- Workpiece Bore Diameter (mm): 30.0 – 320.0
- Workpiece Weight (kg): 20 (max)
- Workpiece Width (mm): 85 (max)
- SKF Large Induction HeaterDeskripsi:The SKF TIH 220M is a large induction heater and is designed for the hot mounting of bearings. This versatile heater is ideal for use on workbenches and can easily be transported to on-site applications with the optional heater trolley TIH T1. The heater has a convenient sliding yoke and is supplied with an additional smaller yoke. The TIH 220M can heat bearings with a minimum bore diameter of 60 mm and larger bearings with a maximum weight of 300 kg.atribut:
- Cooling fan: No
- Dimensions (mm): 290x750x440 (WxLxH)
- Frequency (Hz): 50 to 60
- Heating Temperature Control (°C): 0 to 250
- Heating Time Control (minute): 0.1 to 60
- Heating Time Steps (minute): 0.1
- Housing Material: Steel, Glass fibre filled polyamide
- Power Consumption (kW): 11.5 (Maximum)
- Voltage (V): 400 to 460
- Workpiece Weight (kg): 300 (Maximum)
- monotaro Tube Cutter (Pemotong Pipa)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- Parker Hydraulic O-Ring Sizing Coneatribut:
- Part Number: PLSTC SIZING CONE
- BESSEY Bearing HeaterDeskripsi:These cross bars support a bearing while it is being heated on an induction bearing heater. Cross bars can be changed to support different bearing sizes. The largest cross bar that will fit the bore diameter should be used to support the bearing being heated. Match the cross bar to a compatible induction heater series.atribut:
- UNSPSC: 31171527
- SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)Deskripsi:The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.atribut:
- Voltage (V): 230
- Frequency (Hz): 50/60
- Max. Bearing Weight (kg): 120
- Magnetic Probe: Yes, K-Type
- Range Time Control (minute): 0-60
- Accuracy Time Control (s): ±0.01
- Thermometer Mode: Yes
- Bearing Mode: Yes
- Power Reduction: 2-step; 50 - 100%
- Control Panel: Key board with LED in Remote Control
- Dimensions (mm): 570x230x350
- Maximum Bore Diameter (mm): 20-400
- Maximum Power Consumption (kVA): 3.6
- Temperature Control Accuracy (°C): ±2
- Temperature Control Range (°C): 0 - 250
- YAMADA Grease Pump (Pompa Gemuk)Deskripsi:Used for pumping grease from drums. Please purchase the hose and grease gun on the discharge side separately.atribut:
- Maximum Working Pressure (MPa): 0.7
- Use: Grace
- Material: Steel
- Air Pressure (MPa): 0.2-0.7
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- Barton Tools Bearing Induction Heater Vertical & Horizontalatribut:
- Heating Method: Vertical and Horizontal
- Rated Voltage (V): 220
- Rated Power (kVA): 3.6
- Rated Current (A): 15
- Controls: Manual, Temperature, Time Control
- Maximum Temperature (°C): 300
- Heating Rod/Yoke Size (mm): 10x10 (1pc), 30x30 (1pc), 50x50 (1pc)
- Inside Diameter Range (mm): 20-160
- Maximum Width (mm): (Vertical) 120, (Horizontal) 175
- Outer Diameter (mm): <440
- Packing Dimension (mm): 555x580x415
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCL
- Cylinder Type: Low Profile
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Enerpac Square-Drive Hydraulic Torque Wrenches & SocketsDeskripsi:Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.atribut:
- UNSPSC: 27111715
- SIMATHERM Induction HeaterDeskripsi:Medium-sized heater for bearings up to 120 kg :The medium-sized simatherm induction heater for roller bearings and other circular metal workpieces up to 400 mm bore diameter and a cross section of 145 x 205 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular metal workpieces can be heated to 250°C.-Three yokes included-Very compact design – including the three yokes,only 35 kg overall weight-Swivel arm is available as an option-Other power versions are available upon requestDescription IH 070 :1.Clear control panel with LED display2.Heating surface3.Induction coil outside of the housing shortens the heating time and reduces the energy consumption4.Support yoke (three yokes included)5.Magnetic temperature probe for monitoring the bearing temperature and for preventing overheating6.Cable7.Main switchatribut:
- Temperature Control Range (°C): 0 - 250
- Magnetic Probe: Yes, Type K
- Accuracy (s): ± 0.01
- Automatic Demagnetization: Yes / < 2A/cm
- Bearing Temperature Mode: Yes
- Error Guide Codes: Yes
- Power Reduction (%): 4 levels / 20-40-60-80
- Suitable for Heating Pre-Greased Bearings: Yes
- Suitable for Heating Sealed Bearings: Yes
- Thermometer Mode: Yes
- Time Control Range (minute): 0 - 60
- SKF Yoke untuk Bearing HeaterDeskripsi:TIH 220m Large induction heater with a 300 kg bearing heating capacity The large induction heater TIH 220m is a reliable and robust induction heater from the TIH...m range suitable for heating bearings up to a maximum weight of 300 kg (660 lb) and solid components up to a maximum weight of 150 kg (330 lb). Advanced design of the power electronics including current and overheating control, combined with user friendly features such as sliding arms and remote control are standard to the TIH...m range.- Capable of heating a 220 kg (480 lb) bearing in just 20 minutes- Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated- Sliding arm for large size yokeatribut:
- Max Bearing Weight (kg): 300
- Bore Diameter Range (mm): 60-600
- Operating area (wxh) (mm): 250x255
- Coil Diameter (mm): 140.0
- Application Sample: 23172 CC/W33
- Dimensions (W x D x H) (mm): 750x290x440
- Maximum Power Consumption (kVA): 10-11.5
- Temperature (°C): 110
- Temperature Control (°C): 20 to 250
- Usage Time (minute): 20
- JUMO dTRON PID Temperature ControllerDeskripsi:Jumo Temperature ControllerThe Jumo dTRON series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm(1/16 DIN) device. It has a single analogue input, two relays and two logic inputs or two logic outputs. This is robust equipment that includes 4, freely programmable devices in different DIN formats for controlling temperature, pressure and other process variables. The instruments can be used as 2-state, 3-state, modulating or continuous controllers. The electrical connection at the back is established via screw terminals.Inclusions:Controller, seal, fastening elements, operating instructions.atribut:
- Additional Function: ON/OFF, PID
- Display Colour: Red/Green
- Maximum Operating Temperature (°C): 55
- Minimum Operating Temperature (°C): 0 (zero)
- Series: dTRON
- Benetech Vibration MeterDeskripsi:Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.atribut:
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Power Supply: 9V Battery
Daftar Harga bearing heater skf Terbaru October 2026
| SKF Small Induction Heater (Pemanas Laher Induksi) | Rp77.999.900 |
| SKF Portable Induction Heater Kit | Rp81.999.900 |
| SKF Large Induction Heater | Rp169.999.900 |
| monotaro Tube Cutter (Pemotong Pipa) | Rp229.900 |
| Parker Hydraulic O-Ring Sizing Cone | Rp1.399.900 |
| BESSEY Bearing Heater | Rp8.399.900 |
| SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi) | Rp109.999.900 |
| YAMADA Grease Pump (Pompa Gemuk) | Rp55.999.900 |
| Mitutoyo Feeler Gauge (Pengukur Celah) | Rp569.900 |
| Barton Tools Bearing Induction Heater Vertical & Horizontal | Rp25.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/7gP103824268-2.jpg)


/2yP102248106-3.jpg)


/ojP106349883-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Grease%20Pump%20(Pompa%20Gemuk)/evP106938535-1.jpg)
/P102944790-1.jpg)


/o9P109556873-1.jpg)
/P103055293-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202Z%20Series%20(Laher)/9eP103473338-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)